23.2 cu. ft. 4-Door French Door Smart Refrigerator with Dual-Dispense Autofill Pitcher in Matte White / Brushed Bronze
23.2 cu. ft. 4-Door French Door Smart Refrigerator with Dual-Dispense Autofill Pitcher in Matte White / Brushed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Counter Depth Design
- Dual-Dispense AutoFill Pitcher
- Convertible Drawer with Soft Freeze
- Unmatched Visibility Meets Undeniable Style
- Keep your Leafy Greens Twice as Long*
- Flatbread Freezer Compartment
- Glass Dividers in Convertible Drawer
- Built-In Wi-Fi
- TwinChill™ Dual Evaporators
- Advanced Water Filtration System
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 23.2 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Control Type:
- Electronic Temperature Controls
- Depth:
- 31-3/4
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 6.74 cu ft
- Height:
- 69-7/8
- Installation Type:
- Counter Depth
- Refrigerant:
- R-600A
- Refrigerator Type:
- Bottom Freezer
- Smart Home Compatibility:
- Amazon Alexa, Google Home
- Smart Home Enabled:
- Yes
- Type:
- GCJE23DP4WW2
- UPC:
- 084691953340
- Volts:
- 120V
- Width:
- 35-5/8