23.2 cu. ft. 4-Door French Door Smart Refrigerator with Dual-Dispense Autofill Pitcher in Stainless Steel / Brushed Stainless
23.2 cu. ft. 4-Door French Door Smart Refrigerator with Dual-Dispense Autofill Pitcher in Stainless Steel / Brushed Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Counter Depth Design
- Dual-Dispense AutoFill Pitcher
- Convertible Drawer with Soft Freeze
- Unmatched Visibility Meets Undeniable Style
- Keep your Leafy Greens Twice as Long*
- Flatbread Freezer Compartment
- Glass Dividers in Convertible Drawer
- Built-In Wi-Fi
- TwinChill™ Dual Evaporators
- Advanced Water Filtration System
-
Green
Recommended Accessories
Specifications
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 23.2 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic Temperature Controls
- Depth:
- 31-3/4 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 6.74 cu ft
- Height:
- 69-7/8 in
- Installation Type:
- Built-in
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 13.51 cu ft
- Refrigerator Type:
- Bottom Freezer
- Smart Home Compatibility:
- Amazon Alexa, Google Home
- Smart Home Enabled:
- Yes
- UPC:
- 084691953364
- Volts:
- 120V
- Weight:
- 360 lb
- Width:
- 35-5/8 in
- Wireless Communication:
- Wi-Fi