This product requires certification to purchase.

26-3/4 in. 4.3 cu. ft. Single Oven in Stainless Steel

This product has been replaced by

27" CAFE WALL OVENS
GE Café 27" CAFE WALL OVENS
Manufacturer Part #CKS70DP2ZS1
GE Café

26-3/4 in. 4.3 cu. ft. Single Oven in Stainless Steel

  • Fast #
  • Part #GCKS70DP2NS1
  • Item #7759446
  • Manufacturer Part #CKS70DP2NS1
3.9 out of 5 Customer Rating
Brand image

This product has been replaced by

27" CAFE WALL OVENS
GE Café 27" CAFE WALL OVENS
Manufacturer Part #CKS70DP2ZS1
GE Café

26-3/4 in. 4.3 cu. ft. Single Oven in Stainless Steel

  • Fast #
  • Part #GCKS70DP2NS1
  • Item #7759446
  • Manufacturer Part #CKS70DP2NS1
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Total Capacity: 4.3 Cu. Ft.
  • Broil Element: Yes
  • Convection: Yes
  • Sabbath Mode: Yes
  • Self Cleaning: Yes
  • Depth: 26-5/8"
  • Height: 28-3/4"
  • Width: 26-3/4"
  • Cutout Depth: 23-1/2"
  • Cutout Height: 27-5/8"
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
4.3 cu ft
Depth
27-1/8 in
Height
28-7/8 in
Width
26-3/4 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Touch
Door Style
Drop Down
Installation Type
Wall Mount
Interior Light
Yes
Material
Stainless Steel
Number of Lights
2
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Self Clean
Yes
Smart Home Enabled
Yes
Electrical & Operational Information
AMP
20
Power Source
Electric
Volts
208/240V
Watts
3400 W
Warranty & Product Information
ADA Compliant
Yes
UL Listed
Yes
UPC
084691842118