This product requires certification to purchase.

26-3/4 in. Trim Kit in Matte White

GE Café

26-3/4 in. Trim Kit in Matte White

  • Fast #
  • Part #GCX152P4MWM
  • Item #7663186
  • Manufacturer Part #CX152P4MWM
4.4 out of 5 Customer Rating
Brand image
GE Café

26-3/4 in. Trim Kit in Matte White

  • Fast #
  • Part #GCX152P4MWM
  • Item #7663186
  • Manufacturer Part #CX152P4MWM
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
CEB515P3MDS, CEB515P4MWM
Color Finish Category:
Whites
Color Finish Name:
Matte White
Height:
20-7/8 in
Product Type:
Trim Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
084691839965
Width:
29-3/4 in