29-7/8 in. Electric 5-Burner Induction Slide-in Range in Matte White
29-7/8 in. Electric 5-Burner Induction Slide-in Range in Matte White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 40
- Automatic Shut-Off:
- Yes
- Burner Type:
- Induction
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.7 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White, Brushed Bronze
- Control Type:
- Glass Touch
- Depth:
- 29-1/2 in
- ETL Listed:
- No
- Handle Material:
- Stainless Steel
- Handle Type:
- Professional
- Height:
- 37-3/8 in
- Installation Type:
- Freestanding, Slide-in
- Interior Light:
- Yes
- Light Bulb Type:
- Incandescent
- Material:
- Stainless Steel
- Number of Burners:
- 5
- Number of Elements:
- 5
- Number of Lights:
- 6
- Power Source:
- Electric
- Self Clean:
- Yes
- Smart Home Compatibility:
- Amazon Alexa, Drop, Google Assistant, IFTTT, Innit, NEST
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- UPC:
- 084691846710
- Volts:
- 208/240V
- Watts:
- 3700 W
- Weight:
- 236 lb
- Width:
- 29-7/8 in
- Wireless Communication:
- Wi-Fi