29.57 cu. ft. Side-by-Side Refrigerator in Stainless Steel
29.57 cu. ft. Side-by-Side Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Put your food in the spotlight
- Stay in the know at all times
- Must-use compartments for flawless organization
- Handle any mess without stress
- Distinct temperatures for distinct dishes
- Safe, pure water for your family and guests
- Create a look that matches your personal style
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 29.5 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 28-1/2 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 12.34 cu ft
- Handle Material:
- Stainless Steel
- Height:
- 84 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Number of Shelves:
- 4
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 17.18 cu ft
- Refrigerator Type:
- Side-By-Side
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant, IFTTT, Sonos
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- UPC:
- 084691842897
- Volts:
- 115V
- Weight:
- 738 lb
- Width:
- 48 in
- Wireless Communication:
- Wi-Fi