30 in. Commercial Range Hood in Matte White
30 in. Commercial Range Hood in Matte White
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 600 cfm range hood: Get powerful ventilation that removes smoke, grease, odors and moisture from the air
- QuietBoost™: This high performance exhaust technology keeps the canopy hood quiet as soon as you turn it on
- LED hood light: Get a bright view of your cooktop as you prepare your favorite meals with LED lighting in this range hood
- 4-speed fan: Have strong ventilation at four fan speeds that you can adjust to match your cooking techniques
- Night light setting: Turn on the range hood night light setting for a soft glow in the kitchen at night
- Removable filter: This removable range hood filter is easy to take out and wash, so grease and odors are always removed from the kitchen air
- Baffle filters: The baffle filters in this range hood trap more grease and require less frequent cleaning than standard filters
- Duct cover optional: Without a duct cover, create the look of a floating hood and allow for multiple installation options
- ADA compliant
- Built-in Wi-Fi
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 3.9
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- CFM:
- 600 ft3/min
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Push Button
- Depth:
- 21 in
- Duct Size:
- 8 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Filter Type:
- Baffle
- Height:
- 18 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information: www.P65Warns.ca.gov
- Sones:
- 4
- UL Listed:
- Yes
- UPC:
- 084691851813
- Vent Duct Shape:
- Round to Rectangular
- Vent Ducted or Ductless:
- Ducted/Recirculating
- Volts:
- 120V
- Weight:
- 54 lb
- Width:
- 30 in