30 in. Wall-Mount Glass Canopy Chimney Range Hood in Stainless Steel
30 in. Wall-Mount Glass Canopy Chimney Range Hood in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Blower outputs up to 350 CFM to keep your kitchen free of cooking fumes and odors
- Add a conversation starter to your kitchen with electronic backlit controls that look great and are easy to use
- Share favorite stories without interruption, thanks to an optional remote control that can change lighting and fan speed settings from anywhere in the kitchen
- Keep conversations flowing thanks to an auto-off feature that deactivates the vent after 15 minutes
- Clearly watch the progress of preparing your favorite meals with dual Halogen cooktop lighting that brightly illuminates the cooking area
- Simplify clean-up with a dishwasher-safe filter
- Hood can be converted to ductless ventilation for improved efficiency and flexible installation options
- Push button controls allow you to easily set the power level of your range hood
- 4 available speeds provide just the right amount of ventilation
- Covered under a 1 year limited parts and labor manufacturer warranty
Specifications
- ADA Compliant:
- No
- AMP:
- 5.3
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CFM:
- 350
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 18-1/2
- Duct Size:
- 6 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Filter Type:
- Grease
- Height:
- 18
- Hood Vent Type:
- Canopy
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- Material:
- Stainless Steel
- Number of Lights:
- 2
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Sones:
- 6.1
- UL Listed:
- No
- UPC:
- 084691839163
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted/Recirculating
- Volts:
- 120V
- Weight:
- 43
- Width:
- 30