This product requires certification to purchase.

30 in. Electric 5-Burner Induction Slide-in Range in Stainless Steel/Grey

GE Café

30 Series 30 in. Electric 5-Burner Induction Slide-in Range in Stainless Steel/Grey

  • Fast #
  • Part #GCHS985SELSS
  • Item #7387254
  • Manufacturer Part #CHS985SELSS
3.3 out of 5 Customer Rating
Brand image
GE Café

30 Series 30 in. Electric 5-Burner Induction Slide-in Range in Stainless Steel/Grey

  • Fast #
  • Part #GCHS985SELSS
  • Item #7387254
  • Manufacturer Part #CHS985SELSS
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel, Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
40
Burner Type:
Induction
Capacity:
5.7 cu ft
Collection:
30 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel, Grey
Control Type:
Touchpad
Depth:
29-1/2 in
Fuel Type:
Natural Gas
Handle Material:
Stainless Steel
Height:
37-3/8 in
Installation Type:
Freestanding
Interior Light:
Yes
Number of Burners:
4
Power Source:
Gas
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Self Clean:
Yes
Smart Home Compatibility:
Amazon Alexa
Smart Home Enabled:
Yes
UL Listed:
No
UPC:
084691824107
Volts:
120V
Watts:
4000 W
Weight:
236 lb
Width:
30 in