34-1/8 x 23-3/4 in. Built-in and Freestanding Wine Cooler in Matte White with Brushed Bronze
34-1/8 x 23-3/4 in. Built-in and Freestanding Wine Cooler in Matte White with Brushed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- LED light wall: This wine center has an LED light wall that spans the back panel, illuminating the interior so every item is easy to find
- Magnum bottle storage: Chill up to eight 1.5 liter bottles of wine or prosecco without scratching the label or sacrificing space on the other shelves
- Smart technology: The wine center has built-in Wi-Fi so you can control it from anywhere. Using the SmartHQ app, you can remotely change your temperature or dim the LED light wall. Plus, you'll get the latest connected home capabilities with new modes and updates
- Flush installation: With built-in, flush-to-cabinet installation, this wine center fits in perfectly with your home's overall design
- Dual zone temperature control: This wine center has two distinct zones that maintain any temperature between 41 and 61°F, so you can keep both red and white wines at the perfect serving temperature
- 46-bottle capacity: Enjoy plenty of space to store rose, champagne and all of your favorite wines
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.70 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White, Brushed Bronze
- Control Type:
- Electronic
- Depth:
- 26 in
- Energy Star Compliant:
- No
- Height:
- 34-1/8 in
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Power Source:
- Electric
- Refrigerator Type:
- Wine Coolers
- Smart Home Compatibility:
- SmartHQ™
- Smart Home Enabled:
- Yes
- Temperature Range:
- 41 to 61 Deg F
- UL Listed:
- Yes
- UPC:
- 084691853398
- Volts:
- 115V
- Weight:
- 149 lb
- Width:
- 23-3/4 in
- Wireless Communication:
- Wi-Fi