35-3/4 in. 22.2 cu. ft. Counter Depth and French Door Refrigerator in Stainless Steel
This product has been replaced by
Manufacturer Part #CYE22UP2MS1
35-3/4 in. 22.2 cu. ft. Counter Depth and French Door Refrigerator in Stainless Steel
Product Details
Product Details
- TwinChill™ evaporators provide separate climates in the fresh food and freezer sections help keep foods fresh
- Features Keurig®K-cup® brewing system
- Precise fill setting
- Full-width, electronic temperature-controlled drawer with colored LED lights
- Hot water scheduling through the GE® kitchen app
- Stainless Steel Café™ dispenser with pullout tray
- Showcase LED lighting
- Drop-down tray allows for extra door storage
- Counter depth design
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 15.06 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Depth:
- 31-1/4
- Freezer Capacity (Cu Ft):
- 7.16 cu ft
- Height:
- 69-7/8
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Number of Shelves:
- 5
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerator Type:
- Counter Depth, French Door
- UL Listed:
- No
- UPC:
- 084691816232
- Volts:
- 120V
- Width:
- 35-3/4