35-3/4 in. 27.4 cu. ft. French Door and Bottom Mount Freezer Refrigerator in Platinum Glass
35-3/4 in. 27.4 cu. ft. French Door and Bottom Mount Freezer Refrigerator in Platinum Glass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
-
Green
Specifications
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 27.4 cu ft
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Platinum Glass
- Control Type:
- Digital
- Depth:
- 34-1/4 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 5.92 cu ft
- Height:
- 69-7/8 in
- Installation Type:
- Freestanding
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Refrigerator Capacity (Cu Ft):
- 15.62 cu ft
- Refrigerator Type:
- French Door, Bottom Mount Freezer
- UPC:
- 084691844082
- Volts:
- 120V
- Weight:
- 290 lb
- Width:
- 35-3/4 in