36 in. 5 Burner Radiant Electric Cooktop in Black
36 in. 5 Burner Radiant Electric Cooktop in Black
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Power boil on tri and dual-ring elements - cook more faster with 3,600 and 3,000 tri-ring elements that can handle any pan size
- Easy clean surface with beveled edges - a smooth glass surface makes this an easy clean electric cooktop while beveled edges add a level of aesthetic sophistication
- Glide touch controls - choose from 19 different heat settings with one easy swipe for precise heat control on this easy-to-clean electric cooktop
- Guided cooking - follow along a video-guided recipe and your burners will automatically adjust time and temperature using a smart pan
- Experience the joy of a perfectly cooked meal, from scallops to scrambles
- Precision temperature control - set your burner to an exact degree, not just high, medium or low, with precision temperature control
- Using a smart pan, the cooktop maintains a specific temperature - from 100 to 500°
- Perfect for sauces, candies and frying
- Synchronized elements - connect and control two cooktop burners as one to create a bigger cooking surface for pans such as griddles
- Chef connect - synchronize your cooktop and Café over-the-range microwave or hood so that your fan or hood and lights automatically come on when a burner is activated with chef connect
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 39.4, 45.4, 40, 50
- Burner Type:
- Radiant
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Touchpad
- Depth:
- 21
- Height:
- 3-3/8
- Material:
- Ceramic Glass
- Number of Burners:
- 5
- Power Source:
- Electric
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- UPC:
- 084691897651
- Volts:
- 208/240V
- Watts:
- 10900
- Width:
- 36-1/8
- Wireless Communication:
- Bluetooth/Wi-Fi