This product requires certification to purchase.

36 in. Commercial-Style Wall-Mount Hood in Matte White

GE Café

36 in. Commercial-Style Wall-Mount Hood in Matte White

  • Fast #
  • Part #GCBW36YIEWW6
  • Item #11710115
  • Manufacturer Part #CBW36YIEWW6
5 out of 5 Customer Rating
Brand image
GE Café

36 in. Commercial-Style Wall-Mount Hood in Matte White

  • Fast #
  • Part #GCBW36YIEWW6
  • Item #11710115
  • Manufacturer Part #CBW36YIEWW6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Nothing about your personal style is standard. So why should your appliances be? Cafe redefines the kitchen space with trend forward appliances that reflect your personality. Get the look you crave with Cafe’s distinct finish offerings that blend sophistication and performance for a kitchen this is unique as you.
  • 610-CFM Blower Range Hood
  • QuietBoost™
  • LED Hood Light
  • 4-Speed Fan
  • Night Light Setting
  • Removable Filter
  • Baffle Filters
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
CFM
441 ft3/min
Depth
21 in
Duct Size
8 in
Height
18 in
Weight
60 lb
Width
36 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
Matte White
Control Type
Push Button
Filter Type
Baffle
Hood Vent Type
Canopy
Indoor Outdoor
Indoor
Installation Type
Under Cabinet
Interior Light
No
Light Bulb Type
LED
Number of Lights
2
Vent Ducted or Ductless
Ducted/Recirculating
Electrical & Operational Information
AMP
3.9
Fan Speeds
4
Sones
9
Volts
120V
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Type
GCBW36YIEWW6
UL Listed
Yes
UPC
084691974000


Recommended Accessories