This product requires certification to purchase.

42 in. 25.1 cu. ft. Built-in and Side-By-Side Refrigerator in Stainless Steel

GE Café

42 in. 25.1 cu. ft. Built-in and Side-By-Side Refrigerator in Stainless Steel

  • Fast #
  • Part #GCSB42WP2RS1
  • Item #9619942
  • Manufacturer Part #CSB42WP2RS1
4.7 out of 5 Customer Rating
Brand image
GE Café

42 in. 25.1 cu. ft. Built-in and Side-By-Side Refrigerator in Stainless Steel

  • Fast #
  • Part #GCSB42WP2RS1
  • Item #9619942
  • Manufacturer Part #CSB42WP2RS1
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Put your food in the spotlight
  • Stay in the know at all times
  • Handle any mess without stress
  • Safe, pure water for your family and guests
  • Distinct temperatures for distinct dishes
  • Must-use components for flawless organization
  • Create a look that matches your personal style
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
AMP:
20
CEC Compliant:
For Sale in CA
Capacity:
25.1 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Digital
Depth:
28-1/2 in
ETL Listed:
No
Energy Star Compliant:
No
Freezer Capacity (Cu Ft):
9.33 cu ft
Handle Material:
Stainless Steel
Handle Type:
Pull
Height:
84 in
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Stainless Steel
Number of Shelves:
3
Power Source:
Electric
Refrigerator Capacity (Cu Ft):
15.78 cu ft
Refrigerator Type:
Side-By-Side
Smart Home Compatibility:
Amazon Alexa, Google Assistant, IFTTT
Smart Home Enabled:
Yes
UL Listed:
No
Volts:
115V
Weight:
688 lb
Width:
42 in
Wireless Communication:
Wi-Fi