This product requires certification to purchase.

5 Burner Sealed Cooktop in Stainless Steel/Brushed Stainless

GE Café

5 Burner Sealed Cooktop in Stainless Steel/Brushed Stainless

  • Fast #
  • Part #GCGP70302NS1
  • Item #8026936
  • Manufacturer Part #CGP70302NS1
4.1 out of 5 Customer Rating
Brand image
GE Café

5 Burner Sealed Cooktop in Stainless Steel/Brushed Stainless

  • Fast #
  • Part #GCGP70302NS1
  • Item #8026936
  • Manufacturer Part #CGP70302NS1
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
5
BTU:
18000
Burner Type:
Sealed
CEC Compliant:
For Sale in CA
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel, Brushed Stainless
Control Type:
Knob
Depth:
21
Height:
5-1/2
MBH:
18
Material:
Stainless Steel, Porcelain
Number of Burners:
5
Power Source:
Gas
UPC:
084691841302
Volts:
120V
Width:
30