5 in. Handle Kit for CWE23SP4MW, CWE23SP3MD1, CWE23SP2MS1, CYE22TP2MS1 and CYE22TP3MD1
5 in. Handle Kit for CWE23SP4MW, CWE23SP3MD1, CWE23SP2MS1, CYE22TP2MS1 and CYE22TP3MD1
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- CWE23SP4MW, CWE23SP3MD1, CWE23SP2MS1, CYE22TP2MS1, CYE22TP3MD1, CYE22TP4MW2, CYE22UP2MS1, CFE28TP2MS1, CFE28TP3MD1, CFE28TP4MW2, CFE28UP2MS1
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronzed Brass
- Depth:
- 16-1/2
- Handle Material:
- Brass
- Height:
- 5
- Material:
- Brass
- Product Type:
- Handle Kit
- Proposition 65:
- WARNING: This product can expose you to chemicals which are known to the State of California to cause cancer or birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 084691911050
- Weight:
- 7.5
- Width:
- 40-1/2