5 in. Handle Kit for CZS22MP2NS1
5 in. Handle Kit for CZS22MP2NS1
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Select any combination of premium finishes and hardware options to create a stunning look customized to any owner's taste
- Set a subtle, modern mood in your kitchen with stainless knobs and handles
- Includes custom-finished handles to create a personalized refrigerator look
- Delight in every touchpoint on your appliance with authentic parts crafted exclusively for your Cafe refrigerator
- Designed exclusively for use with Cafe refrigerators
- Enjoy peace of mind knowing the custom look you've created is backed by a warranty you can trust
Documents
Specifications
- Brand Model Compatibility:
- CZS22MP2NS1
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- Depth:
- 16-1/2 in
- Height:
- 5 in
- Product Type:
- Handle Kit
- UPC:
- 084691844389
- Weight:
- 7.5 lb
- Width:
- 40-1/2 in