69 in. Left Side Panel in Matte White
69 in. Left Side Panel in Matte White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Matte white finish that matches matte white Cafe refrigerator doors
- Left or right panels available
- Optional kit
- Installs by adhering to existing refrigerator side panels
- Professional grade performance
- Designed exclusively for use with select Cafe refrigerators
- Delight in every touchpoint on your appliance with authentic parts crafted exclusively for your Cafe refrigerator
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Depth:
- 2-2/5 in
- Height:
- 69 in
- Product Type:
- Left Side Panel
- UPC:
- 084691854173
- Weight:
- 25 lb
- Width:
- 24-3/8 in