34 x 23-3/4 in. 7.2A Undercounter Dishwasher in Matte White
Cafe™ 34 x 23-3/4 in. 7.2A Undercounter Dishwasher in Matte White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 7.2
- CEC Compliant:
- For Sale in CA
- Collection:
- Cafe™
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Control Type:
- Electronic
- Decibel Rating (dB):
- 45 dB
- Depth:
- 24 in
- Energy Star Compliant:
- Yes
- Height:
- 34 in
- Interior Light:
- No
- NSF Certified:
- Yes
- Number of Settings:
- 16
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 084691838715
- Volts:
- 120V
- Watts:
- 1200 W
- Width:
- 23-3/4 in