This product requires certification to purchase.

18-3/5 x 17 in. 0.8 cu. ft. Single Oven in Stainless Steel

GE Café

Couture™ 18-3/5 x 17 in. 0.8 cu. ft. Single Oven in Stainless Steel

  • Fast #
  • Part #GC9OAAAS2RS3
  • Item #9998510
  • Manufacturer Part #C9OAAAS2RS3
5 out of 5 Customer Rating
Brand image
GE Café

Couture™ 18-3/5 x 17 in. 0.8 cu. ft. Single Oven in Stainless Steel

  • Fast #
  • Part #GC9OAAAS2RS3
  • Item #9998510
  • Manufacturer Part #C9OAAAS2RS3
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 14 cooking modes
  • Crisp finish
  • Large capacity
  • 6 quartz heating elements
  • Controls & LCD display
  • Wi-Fi connected
  • Accessories
  • Savor the convenience and performance of 6 total heating elements that enable rapid preheating, cook evenly and let you set temperatures for all your needs, from proofing at 80?F to air frying at 450?F
  • Cooking is a cinch with intuitive controls and a bright LCD display that let you program cook mode, time and temperature, add Crisp Finish to any meal and enable CAFÉ™ connected features
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
0.8 cu ft
Depth
17 in
Height
14 in
Width
18-3/5 in
Characteristics & Features
Collection
Couture™
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Touchpad/Knobs
Door Style
Drop Down
Installation Type
Countertop
Self Clean
No
Smart Home Compatibility
Amazon Alexa, Google Home
Smart Home Enabled
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
15
Volts
120V
Watts
1800 W
Warranty & Product Information
ADA Compliant
No
UPC
084691857532