Stainless Interior Smart Dishwasher in Stainless Steel
CustomFit Stainless Interior Smart Dishwasher in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Load your way in this dishwasher with a customizable top rack
- The CustomFit top rack can be configured to maximize flexibility
- In addition, the UltraWash zone uses powerful jets to target stuck-on food on silverware, cooking utensils and ramekins
- Load more than just silverware in this flexible basket with dedicated wash jets below
- The CustomFit basket holds all your silverware, stemware and reusable straws, so items that were hand wash before can safely be washed in the dishwasher
- Cup lids and blender blades can easily dry thanks to the CustomFit lid caddy
- It is designed to hold items at the perfect position for cleaning and restricts water from pooling, so pieces come out clean and dry after every wash
- Expect precision cleaning and superior dryness on fine china, dinnerware and plastics in this ultra-wash and dry dishwasher
- Exceptional features like variable pressure jets and dual convection ultra dry offer great results with every cycle
- This dishwasher with four bottle wash jets ensures a deep clean for tall items, narrow glasses, jars and more
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 7.2
- CEC Compliant:
- For Sale in CA
- Capacity:
- 16 Place Settings
- Collection:
- CustomFit
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Decibel Rating (dB):
- 44 dB
- Depth:
- 24 in
- Energy Star Compliant:
- Yes
- Height:
- 34 in
- Installation Type:
- Flush Mount, Side Mount, Top Mount
- Interior Light:
- No
- NSF:
- NSF 184
- NSF Certified:
- Yes
- Number of Cycles:
- 6
- Power Source:
- Electric
- Smart Home Compatibility:
- Amazon Alexa, Google Home
- Smart Home Enabled:
- Yes
- UPC:
- 084691914624
- Volts:
- 120V
- Watts:
- 800 W
- Width:
- 23-3/4 in
- Wireless Communication:
- Wi-Fi