This product requires certification to purchase.

Front Control Electric Knob and Handle in Brushed Copper

GE Café

Front Control Electric Knob and Handle in Brushed Copper

  • Fast #
  • Part #GCXFCEHKPMCU
  • Item #7663185
  • Manufacturer Part #CXFCEHKPMCU
3.3 out of 5 Customer Rating
Brand image
GE Café

Front Control Electric Knob and Handle in Brushed Copper

  • Fast #
  • Part #GCXFCEHKPMCU
  • Item #7663185
  • Manufacturer Part #CXFCEHKPMCU
3.3 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Color Finish Name: Brushed Copper Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Create a look that matches your personal style: Select any combination of premium finishes and hardware options to create a stunning look customized to any owner's taste
  • Brushed copper: Create a truly artisan look with the bold and earthy tone of copper
  • Complete set: Includes two handles and six knobs for the custom look you deserve
  • Professional grade performance: Delight in every touchpoint on your appliance with authentic parts crafted exclusively for your Cafe cooktop
  • Electric range kit: Designed exclusively for use with the Cafe electric range
  • Limited 1-year warranty: Enjoy peace of mind knowing the custom look you've created is backed by a warranty you can trust
  • Requires Certification

Documents


Specifications

Color Finish Category:
Copper Tones
Color Finish Name:
Brushed Copper
Control Type:
Front
GSA Approved:
No
Handle Type:
Knob
NSF Certified:
No
Product Type:
Knob, Handle Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
084691839354