This product requires certification to purchase.

Handle and Knob in Copper Tones

GE Café

Handle and Knob in Copper Tones

  • Fast #
  • Part #GCXWDFHKPMCU
  • Item #7663136
  • Manufacturer Part #CXWDFHKPMCU
5 out of 5 Customer Rating
Brand image
GE Café

Handle and Knob in Copper Tones

  • Fast #
  • Part #GCXWDFHKPMCU
  • Item #7663136
  • Manufacturer Part #CXWDFHKPMCU
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Copper Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Create a look that matches your personal style: Select any combination of premium finishes and hardware options to create a stunning look customized to any owner’s taste
  • Brushed copper: Create a truly artisan look with the bold and earthy tone of copper
  • Complete set: Includes two French-door handles and one 30" handle for a custom look that reflects your style
  • Professional grade performance: Delight in every touchpoint on your appliance with authentic parts crafted exclusively for your Cafe wall oven
  • Wall oven kit: Designed exclusively for use with Cafe wall ovens
  • Limited 1-year warranty: Enjoy peace of mind knowing the custom look you've created is backed by a warranty you can trust
  • Kit comes with knobs for older models
  • Requires Certification

Documents


Specifications

Color Finish Category:
Copper Tones
Color Finish Name:
Brushed Copper
Product Type:
Handle Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
084691838883
Width:
30 in