This product requires certification to purchase.

Handle in Blacks

GE Café

Handle in Blacks

  • Fast #
  • Part #GCXWS0H0PMBT
  • Item #7663163
  • Manufacturer Part #CXWS0H0PMBT
5 out of 5 Customer Rating
Brand image
GE Café

Handle in Blacks

  • Fast #
  • Part #GCXWS0H0PMBT
  • Item #7663163
  • Manufacturer Part #CXWS0H0PMBT
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Create a look that matches your personal style: Select any combination of premium finishes and hardware options to create a stunning look customized to any owner’s taste
  • Brushed black: Take sleek to a whole new level with the bold look of brushed black hardware
  • Complete set: Includes one 30" handle to complete your customized look
  • Professional grade performance: Delight in every touchpoint on your appliance with authentic parts crafted exclusively for your Cafe wall oven
  • Wall oven kit: Designed exclusively for use with Cafe wall ovens
  • Limited 1-year warranty: Enjoy peace of mind knowing the custom look you've created is backed by a warranty you can trust
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Brushed Black
Product Type:
Handle Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
084691839019
Width:
30 in