Handle in Copper Tones
Handle in Copper Tones
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Create a look that matches your personal style: Select any combination of premium finishes and hardware options to create a stunning look customized to any owner’s taste
- Brushed copper: Create a truly artisan look with the bold and earthy tone of copper
- Complete set: Includes one 30" handle to complete your customized look
- Professional grade performance: Delight in every touchpoint on your appliance with authentic parts crafted exclusively for your Cafe wall oven
- Wall oven kit: Designed exclusively for use with Cafe wall ovens
- Limited 1-year warranty: Enjoy peace of mind knowing the custom look you've created is backed by a warranty you can trust
Documents
Specifications
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Brushed Copper
- Product Type:
- Handle Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 084691838777
- Width:
- 30 in