Handle Kit in Brushed Brass
Handle Kit in Brushed Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
-
Lead Law Compliant, Not Certified
Documents
Specifications
- Brand Model Compatibility:
- CDT805P2NS1, CDT845P2NS1, CDT845P3ND1, CDT845P4NW2, CDT875P2NS1, CDT875P4NW2
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brushed Brass
- Depth:
- 4
- Height:
- 5
- Lead Law Compliance Level:
- Compliant Not Certified
- Product Type:
- Handle Kit
- UPC:
- 084691910985
- Width:
- 24