This product requires certification to purchase.

Knob and Handle in Blacks

GE Café

Knob and Handle in Blacks

  • Fast #
  • Part #GCXFCGHKPMBT
  • Item #7663166
  • Manufacturer Part #CXFCGHKPMBT
5 out of 5 Customer Rating
Brand image
GE Café

Knob and Handle in Blacks

  • Fast #
  • Part #GCXFCGHKPMBT
  • Item #7663166
  • Manufacturer Part #CXFCGHKPMBT
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Create a look that matches your personal style: Select any combination of premium finishes and hardware options to create a stunning look customized to any owner's taste
  • Brushed black: Take sleek to a whole new level with the bold look of brushed black hardware
  • Complete set: Includes front control gas knobs and handles to complete the custom look of your gas range
  • Professional grade performance: Delight in every touchpoint on your appliance with authentic parts crafted exclusively for your Cafe range
  • Front control gas range kit: Designed exclusively for use with the Cafe front control gas range
  • Limited 1-year warranty: Enjoy peace of mind knowing the custom look you've created is backed by a warranty you can trust
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Brushed Black
Control Type:
Front
GSA Approved:
No
Handle Type:
Knob
NSF Certified:
No
Product Type:
Knob, Handle Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
084691839316