Knob and Handle in Copper Tones
Knob and Handle in Copper Tones
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Create a look that matches your personal style: Select any combination of premium finishes and hardware options to create a stunning look customized to any owner's taste
- Brushed copper: Create a truly artisan look with the bold and earthy tone of copper
- Complete set: Includes front control gas knobs and handles to complete the custom look of your gas range
- Professional grade performance: Delight in every touchpoint on your appliance with authentic parts crafted exclusively for your Cafe range
- Front control gas range kit: Designed exclusively for use with the Cafe front control gas range
- Limited 1-year warranty: Enjoy peace of mind knowing the custom look you've created is backed by a warranty you can trust
Documents
Specifications
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Brushed Copper
- Control Type:
- Front
- GSA Approved:
- No
- Handle Type:
- Knob
- NSF Certified:
- No
- Product Type:
- Knob, Handle Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 084691839293