Knob Handle in Bronze Tones
Knob Handle in Bronze Tones
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Create a look that matches your personal style: Select any combination of premium finishes and hardware options to create a stunning look customized to any owner's taste
- Brushed bronze: Warm up your kitchen's color pallet with a new take on a classic metal
- Complete set: Includes two handles and six knobs for the custom look you deserve
- Professional grade performance: Delight in every touchpoint on your appliance with authentic parts crafted exclusively for your Cafe cooktop
- Electric range kit: Designed exclusively for use with the Cafe electric range
- Limited 1-year warranty: Enjoy peace of mind knowing the custom look you've created is backed by a warranty you can trust
Documents
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- Control Type:
- Front
- GSA Approved:
- No
- Handle Type:
- Knob
- NSF Certified:
- No
- Product Type:
- Knob, Handle Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 084691839361