This product requires certification to purchase.

Knob in Blacks

GE Café

Knob in Blacks

  • Fast #
  • Part #GCXCG1K0PMBT
  • Item #7663189
  • Manufacturer Part #CXCG1K0PMBT
4.7 out of 5 Customer Rating
Brand image
GE Café

Knob in Blacks

  • Fast #
  • Part #GCXCG1K0PMBT
  • Item #7663189
  • Manufacturer Part #CXCG1K0PMBT
4.7 out of 5 Customer Rating

X Points

Color Finish Category: Blacks Select Color Finish Category

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Select any combination of premium finishes and hardware options to create a stunning look customized to any owner's taste
  • Brushed warm up your kitchen's color pallet with a new take on a classic metal
  • Includes five gas cooktop knobs for a custom cooktop look
  • Delight in every touchpoint on your appliance with authentic parts crafted exclusively for your Cafe cooktop
  • Designed exclusively for use with Cafe gas cooktops
  • Enjoy peace of mind knowing the custom look you've created is backed by a warranty you can trust
  • Limited 1-year warranty
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Brushed Black
Control Type:
Front
GSA Approved:
No
Handle Type:
Knob
NSF Certified:
No
Product Type:
Knob Set
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
084691838913