This product requires certification to purchase.

23-3/4 in. 16 Place Settings Dishwasher in Platinum Glass

GE Café

Modern Glass Collection 23-3/4 in. 16 Place Settings Dishwasher in Platinum Glass

  • Fast #
  • Part #GCDT805M5NS5
  • Item #7759484
  • Manufacturer Part #CDT805M5NS5
5 out of 5 Customer Rating
Brand image
GE Café

Modern Glass Collection 23-3/4 in. 16 Place Settings Dishwasher in Platinum Glass

  • Fast #
  • Part #GCDT805M5NS5
  • Item #7759484
  • Manufacturer Part #CDT805M5NS5
5 out of 5 Customer Rating

X Points

Color Finish Name: Platinum Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

AMP:
6.6
Capacity:
16 Place Settings
Collection:
Modern Glass Collection
Color Finish Category:
Silver Tones
Color Finish Name:
Platinum
Control Type:
Touchpad
Decibel Rating (dB):
45 dB
Depth:
24 in
Energy Star Compliant:
Yes
Height:
34-5/8 in
Installation Type:
Built-in
Number of Cycles:
5
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Smart Home Enabled:
No
UPC:
084691843436
Volts:
120V
Watts:
800 W
Width:
23-3/4 in