This product requires certification to purchase.

6-Burner 21000 BTU Sealed Cooktop in Matte Black

GE Café

Professional Series 6-Burner 21000 BTU Sealed Cooktop in Matte Black

  • Fast #
  • Part #GCGU366P3TD1
  • Item #8130764
  • Manufacturer Part #CGU366P3TD1
5 out of 5 Customer Rating
Brand image
GE Café

Professional Series 6-Burner 21000 BTU Sealed Cooktop in Matte Black

  • Fast #
  • Part #GCGU366P3TD1
  • Item #8130764
  • Manufacturer Part #CGU366P3TD1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • The versatile cooktop on this commercial style range features an entire arsenal of burners that give you the right amount of heat and control to perfectly cook anything from delicate sauces to expertly seared meats
  • Get a coordinated look with a manifold that matches the range top's finish
  • The industry-exclusive In spiral burner swirls the cooktop flame under cookware to more evenly spread heat from the center to the edges
  • A versatile burner offers different-sized flame rings on a single burner element, so it's like having multiple burners in one
  • Cook more at once with two 12,000-BTU powerful burners that can be used together or separately with an optional griddle grill accessory
  • Boil water quickly with two 18,000-BTU power boil burners that give you more cooking power
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
15
BTU:
21000
Burner Type:
Sealed
CEC Compliant:
For Sale in CA
Collection:
Professional Series
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Control Type:
Knob
Depth:
27-1/2
Fuel Type:
Natural Gas
Height:
8-1/2
Ignition System:
Electric Ignition
MBH:
21
Material:
Cast Iron
Number of Burners:
6
Power Source:
Gas
UPC:
084691851196
Volts:
120V
Width:
35-7/8