Smart Single Drawer Dishwasher in Matte Black
Smart Single Drawer Dishwasher in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Easily accommodate 7 place settings and 13-inch pots in this large-capacity dishwasher that offers a place for everything
- Easy to use touch controls for mode selection
- Comes equipped with 6 wash cycles
- Interior is constructed from plastic
- Quiet operation rated at 46 dB is not disruptive
- Customize this stylish dishwasher with any combination of premium finishes and hardware options for a unique look that matches your personal style
- Load with flexibility and maximize space thanks to adjustable racks that can be adjusted to accommodate any item
- Covered under a 1 year limited parts and labor manufacturer warranty
- Built-in WiFI Powered by SmartHQ™
- Built-In WiFi and the SmartHQ™ app make it easy to connect, control and monitor your smart dishwasher from anywhere. You can also conveniently access the latest features, including remote status and notifications.
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 4.7
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7 Place Settings
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Touchpad
- Decibel Rating (dB):
- 46 dBA
- Depth:
- 25-3/16
- Energy Star Compliant:
- Yes
- Height:
- 17-81/100
- Installation Type:
- Built-in
- Number of Cycles:
- 6
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- Smart Home Compatibility:
- SmartHQ™
- Smart Home Enabled:
- Yes
- UPC:
- 084691943747
- Volts:
- 120V
- Width:
- 23-9/16