Stainless Interior Smart Dishwasher in Matte Black
Stainless Interior Smart Dishwasher in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Luminous LED Lights
- 39 dBA Dishwasher
- Custom Fit Top Rack with Ultra Wash
- Custom Fit Basket with Ultra Wash
- Custom Fit Lid Caddy
- Smart Features Powered by SmartHQ™
- Smart Assist
- Ultra Wash & Dry
- Dual Convection Ultra Dry with Hidden Heat
- Customizable Dishwasher Handles
-
Green
Specifications
- AMP:
- 10.2
- CEC Compliant:
- For Sale in CA
- Capacity:
- 16 Place Settings
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Control Type:
- Touchpad
- Decibel Rating (dB):
- 39 dB
- Depth:
- 24 in
- Energy Star Compliant:
- Yes
- Height:
- 34 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- NSF Certified:
- Yes
- Number of Cycles:
- 5
- Number of Settings:
- 10
- Smart Home Enabled:
- Yes
- UPC:
- 084691914655
- Volts:
- 120V
- Width:
- 23-3/4 in