This product requires certification to purchase.

Stainless Interior Smart Dishwasher in Matte White

GE Café

Stainless Interior Smart Dishwasher in Matte White

  • Fast #
  • Part #GCDT888P4VW2
  • Item #10253829
  • Manufacturer Part #CDT888P4VW2
3.5 out of 5 Customer Rating
Brand image
GE Café

Stainless Interior Smart Dishwasher in Matte White

  • Fast #
  • Part #GCDT888P4VW2
  • Item #10253829
  • Manufacturer Part #CDT888P4VW2
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Matte White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

AMP:
10.8
CEC Compliant:
For Sale in CA
Capacity:
16 Place Settings
Color Finish Category:
Whites
Color Finish Name:
Matte White
Control Type:
Touchpad
Decibel Rating (dB):
39 dB
Depth:
24 in
Energy Star Compliant:
Yes
Height:
34 in
Installation Type:
Built-in
Number of Cycles:
5
Number of Settings:
10
Smart Home Enabled:
Yes
UPC:
084691914648
Volts:
120V
Width:
23-3/4 in