Stainless Interior Smart Dishwasher in Stainless Steel
Stainless Interior Smart Dishwasher in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- Capacity:
- 16 Place Settings
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 24
- Energy Star Compliant:
- Yes
- Installation Type:
- Built-in
- Number of Cycles:
- 5
- Number of Settings:
- 10
- UPC:
- 084691914594
- Width:
- 23-3/4