This product requires certification to purchase.

4 Ton - Multi-Position/Convertible - Air Handler

GE®

Connect Series 4 Ton - Multi-Position/Convertible - Air Handler

  • Fast #
  • Part #GUUY48ZGDAB
  • Item #9633186
  • Manufacturer Part #UUY48ZGDAB
3.3 out of 5 Customer Rating
Brand image
GE®

Connect Series 4 Ton - Multi-Position/Convertible - Air Handler

  • Fast #
  • Part #GUUY48ZGDAB
  • Item #9633186
  • Manufacturer Part #UUY48ZGDAB
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Flexibility to allow application with many common 24 volt conventional thermostats
  • Air handler ships as up-flow or horizontal left configuration
  • Your home owners can double the standard five-year warranty simply by registering their unit
  • Compatible with AUH2436ZGDA outdoor unit
  • Operates at levels as low as 47 dBs
  • Flexible thermostat capability
  • Compatible with connect series heat pump
  • Upflow or horizontal left application
  • Quiet operation
  • Requires Certification

Specifications

BTU:
48000
BTU Cooling Rating:
48,000 Btu/h
BTU Heat Rating:
48000 Btu/h
Brand Model Compatibility:
AUH243ZGDA
CFM:
1380 ft3/min
Collection:
Connect Series
Configuration:
Horizontal Left, Upflow
Depth:
21-1/4 in
EER:
11.0
ETL Listed:
Yes
Height:
57 in
Liquid Line (OD):
3/8 in
MBH:
48
Phase:
Single Phase
Power Source:
Electric
SEER:
18.0
Suction Line (OD):
3/4 in
Tonnage:
4 Ton
UPC:
084691863458
Volts:
208/230V
Width:
24-3/4 in