This product requires certification to purchase.

5 Ton - 10.0 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A

GE®

Connect Series 5 Ton - 10.0 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #GAUH4860ZGDA
  • Item #9718242
  • Manufacturer Part #AUH4860ZGDA
4 out of 5 Customer Rating
Brand image
GE®

Connect Series 5 Ton - 10.0 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #GAUH4860ZGDA
  • Item #9718242
  • Manufacturer Part #AUH4860ZGDA
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • High efficiency inverter compressor
  • Capacity select function
  • Small footprint
  • Mid-Vapor compressor technology
  • Requires Certification

Specifications

A2L Compatible:
No
Application:
Residential
BTU:
60000
BTU Cooling Rating:
54000 Btu/h
BTU Heat Rating:
54000 Btu/h
Collection:
Connect Series
Compressor Stages:
Variable Speed
Compressor Type:
Inverter
Decibel Rating (dB):
58 dB
Depth:
14-5/8
ETL Listed:
Yes
HSPF2:
10
HSPF2 Range:
7.5 - 25.0
Height:
53-3/4
Liquid Line (OD):
3/8
MBH:
60
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
17.0
Suction Line (OD):
3/4
Tonnage:
5 Ton
UPC:
084691854692
Volts:
208/230V
Width:
42-3/4