5 Ton - Multi-Position/Convertible - Air Handler
Connect Series 5 Ton - Multi-Position/Convertible - Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Flexibility to allow application with many common 24 volt conventional thermostats
- Air handler ships as up-flow or horizontal left configuration
- Your home owners can double the standard five-year warranty simply by registering their unit
- Compatible with AUH2436ZGDA outdoor unit
- Operates at levels as low as 47 dBs
- Flexible thermostat capability
- Compatible with connect series heat pump
- Upflow or horizontal left application
- Quiet operation
Specifications
- BTU:
- 60000
- BTU Cooling Rating:
- 60,000 Btu/h
- BTU Heat Rating:
- 54000 Btu/h
- Brand Model Compatibility:
- AUH243ZGDA
- CFM:
- 1600
- Collection:
- Connect Series
- Configuration:
- Horizontal Left, Upflow
- Depth:
- 21-1/4
- EER:
- 10.0
- ETL Listed:
- Yes
- Height:
- 57
- Liquid Line (OD):
- 3/8
- MBH:
- 60
- Phase:
- Single Phase
- Power Source:
- Electric
- SEER:
- 17.0
- Suction Line (OD):
- 3/4
- Tonnage:
- 5 Ton
- UPC:
- 084691863465
- Volts:
- 208/230V
- Width:
- 24-3/4