Cover for 30 in to 36 in Designer Hoods in Stainless Steel
Cover for 30 in to 36 in Designer Hoods in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 30 in to 36 in Designer Hoods
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 12 in
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Height:
- 24 in
- Product Type:
- Cover
- UL Listed:
- No
- Weight:
- 11 lb
- Width:
- 11 in