This product requires certification to purchase.

1/2 hp Continuous Feed Garbage Disposal

GE®

Disposall 1/2 hp Continuous Feed Garbage Disposal

  • Fast #
  • Part #GGFC565W
  • Item #10334319
  • Manufacturer Part #GFC565W
3.9 out of 5 Customer Rating
Brand image
GE®

Disposall 1/2 hp Continuous Feed Garbage Disposal

  • Fast #
  • Part #GGFC565W
  • Item #10334319
  • Manufacturer Part #GFC565W
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Since 1935, GE appliances disposal has been the original name in kitchen waste management
  • Our disposers are renowned for their reliability and efficiency, making kitchen clean-up a breeze
  • Trust in our decades of expertise to deliver the quality and performance you expect in your home
  • Our advanced motor technology powers through the toughest foods without jamming or clogging, no jam buster wrench needed
  • Compatible with existing InSinkErator three bolt-mount to easily swap out the disposers
  • This powerful garbage disposal spins at a high-speeds giving the toughest foods an ultra fine grind, protecting your plumbing for years to come
  • Drain Boost technology uses an angled fin to forcefully direct water, preventing jamming and effortlessly draining food waste
  • This septic safe food disposal works with properly maintained septic systems
  • Keep kitchens clean and reduce waste by easily grinding food scraps, helping to minimize discarded food being sent to landfills
  • Reduce food waste in your trash and help eliminate odor causing bacteria
  • Requires Certification
Dimensions & Measurements
Capacity
25 oz
Height
12-11/16 in
Weight
11 lb
Width
5-1/2 in
Characteristics & Features
Collection
Disposall
Color Finish Category
Blacks
Color Finish Name
Black
Material
Stainless Steel
Electrical & Operational Information
AMP
4.5
Horsepower
1/2 hp
RPM
2600
Volts
121V
Warranty & Product Information
Energy Star Compliant
No
Product Type
Continuous Feed
Type
GGFC565W
UPC
084691945123