This product requires certification to purchase.

Duct Cover for JVW5301SJ 10 ft Hood in Stainless Steel

GE®

Duct Cover for JVW5301SJ 10 ft Hood in Stainless Steel

  • Fast #
  • Part #GUXDC53SJSS
  • Item #8026760
  • Manufacturer Part #UXDC53SJSS
5 out of 5 Customer Rating
Brand image
GE®

Duct Cover for JVW5301SJ 10 ft Hood in Stainless Steel

  • Fast #
  • Part #GUXDC53SJSS
  • Item #8026760
  • Manufacturer Part #UXDC53SJSS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
15 in
Height
10 ft
Width
37 in
Characteristics & Features
Brand Model Compatibility
Model JVW5301SJ
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
GSA Approved
No
Product Type
Duct Cover Kit
UL Listed
No
UPC
084691849735