This product requires certification to purchase.

Duct Cover Kit in Fingerprint Resistant Slate

GE®

Duct Cover Kit in Fingerprint Resistant Slate

  • Fast #
  • Part #GJXDC72ES
  • Item #5148324
  • Manufacturer Part #JXDC72ES
3.4 out of 5 Customer Rating
Brand image
GE®

Duct Cover Kit in Fingerprint Resistant Slate

  • Fast #
  • Part #GJXDC72ES
  • Item #5148324
  • Manufacturer Part #JXDC72ES
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Fingerprint Resistant Slate Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Height
9 ft
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Fingerprint Resistant Slate
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
Energy Star Compliant
No
Product Type
Duct Kit
UL Listed
No
UPC
084691814474