This product requires certification to purchase.

Duct Cover Kit in Stainless Steel

GE®

Duct Cover Kit in Stainless Steel

  • Fast #
  • Part #GUXDC72SJSS
  • Item #8112100
  • Manufacturer Part #UXDC72SJSS
5 out of 5 Customer Rating
Brand image
GE®

Duct Cover Kit in Stainless Steel

  • Fast #
  • Part #GUXDC72SJSS
  • Item #8112100
  • Manufacturer Part #UXDC72SJSS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • At GE Appliances, we bring good things to life. Our goal is to help people improve their lives at home by providing quality appliances that were made for real life. Whether it's enjoying the tradition of making meals from scratch or tackling a mountain of muddy jeans and soccer jerseys, GE Appliances are crafted to support any and every task in the home.
  • Genuine Part from GE Appliances
  • Check Your Model Number to Confirm Compatibility
  • Includes a One-Year Limited Warranty
  • Requires Certification
Dimensions & Measurements
Height
9 ft
Length
9 ft
Width
8-1/4 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Material
Stainless Steel
Warranty & Product Information
ADA Compliant
No
Application
Residential
Energy Star Compliant
No
Product Type
Duct Kit
UL Listed
No
UPC
084691854258