This product requires certification to purchase.

Electric Range 1560 Watt Infinite Switch for 6 in Burner

GE®

Electric Range 1560 Watt Infinite Switch for 6 in Burner

  • Fast #
  • Part #GWB24T10029
  • Item #5152665
  • Manufacturer Part #WB24T10029
3.7 out of 5 Customer Rating
Brand image
GE®

Electric Range 1560 Watt Infinite Switch for 6 in Burner

  • Fast #
  • Part #GWB24T10029
  • Item #5152665
  • Manufacturer Part #WB24T10029
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Range surface burner control switch
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Fitting Size 1:
6 in
Fitting Sizes:
6 in
GSA Approved:
No
NSF Certified:
No
Product Type:
Control Switch
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
084691220626
Volts:
240V