This product requires certification to purchase.

Filter for Universal Model Ventilations in Stainless Steel

GE®

Filter for Universal Model Ventilations in Stainless Steel

  • Fast #
  • Part #GUXCF91
  • Item #7387237
  • Manufacturer Part #UXCF91
4.4 out of 5 Customer Rating
Brand image
GE®

Filter for Universal Model Ventilations in Stainless Steel

  • Fast #
  • Part #GUXCF91
  • Item #7387237
  • Manufacturer Part #UXCF91
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Range Hood Charcoal Filter for Universal Ventilation Models
  • Genuine Part from GE Appliances
  • Check Your Model Number to Confirm Compatibility
  • Includes a One-Year Limited Warranty
  • Requires Certification

Documents

Dimensions & Measurements
Height
3 in
Characteristics & Features
Brand Model Compatibility
Universal Model Ventilations
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Filter Type
Carbon
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Energy Star Compliant
No
GSA Approved
No
Product Type
Filter
UL Listed
No
UPC
084691828891