0.7 cu. ft. 700 W Countertop Microwave in Black
0.7 cu. ft. 700 W Countertop Microwave in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 0.7 cu. ft. capacity;700 Watts (IEC-705 test procedure)
- Auto and time defrost; Defrosting times and power levels are programmed automatically or manually for optimal results
- Control lockout; Helps prevent accidental activation
- Instant On controls allow quick, one-touch cooking and reheating
- Operating made quick and easy
- Turntable rotates food throughout the cycle
- Minute timer helps keep you on track
Documents
Specifications
- AMP:
- 9.5
- Capacity:
- 0.7 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Electronic Touch
- Depth:
- 12-3/4 in
- Height:
- 10-3/16 in
- Interior Light:
- Yes
- Microwave Type:
- Countertop
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UPC:
- 084691896906
- Volts:
- 120V
- Watts:
- 700 W
- Width:
- 17-5/16 in