This product requires certification to purchase.

26-1/2 in. 13 cu. ft. Upright Freezer in White

GE Hotpoint

26-1/2 in. 13 cu. ft. Upright Freezer in White

  • Fast #
  • Part #GHUF13STRWW
  • Item #9912493
  • Manufacturer Part #HUF13STRWW
4.4 out of 5 Customer Rating
Brand image
GE Hotpoint

26-1/2 in. 13 cu. ft. Upright Freezer in White

  • Fast #
  • Part #GHUF13STRWW
  • Item #9912493
  • Manufacturer Part #HUF13STRWW
4.4 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
20, 15
CEC Compliant:
For Sale in CA
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
26-1/2 in
Freezer Capacity (Cu Ft):
13 cu ft
Height:
65 in
Installation Type:
Freestanding
Interior Light:
Yes
Power Source:
Electric
Product Type:
Freezer
Refrigerant:
R-600A
Smart Home Enabled:
No
UPC:
084691897132
Volts:
115V
Weight:
145 lb
Width:
27-4/5 in