This product requires certification to purchase.

26 in. Wall Sleeve

GE Hotpoint

26 in. Wall Sleeve

  • Fast #
  • Part #GRAB26A
  • Item #8845988
  • Manufacturer Part #RAB26A
5 out of 5 Customer Rating
Brand image
GE Hotpoint

26 in. Wall Sleeve

  • Fast #
  • Part #GRAB26A
  • Item #8845988
  • Manufacturer Part #RAB26A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Solid-sided wall case fabricated of galvanized steel with baked enamel beige finish
  • Welded areas coated with a sealing compound to help resist rust and corrosion
  • Polymer gasket surrounds opening to assure tight weather seal
  • Quick snap wall sleeve assembly
  • Please search by your appliance model number to ensure this part will fit your appliance
  • Dimensions: 15 1/2 H x 26 W x 16 3/4 D
  • Requires Certification

Documents

Dimensions & Measurements
Depth
16-3/4 in
Height
15-1/2 in
Weight
20.5 lb
Width
26 in
Characteristics & Features
Auto Switching Heat
No
Brand Model Compatibility
AJCM08ACD
Color Finish Name
Baked Enamel
Hazardous Duty
No
Material
Steel
Sleeve Type
Wall
Electrical & Operational Information
Power Source
Electric
Warranty & Product Information
Energy Star Compliant
No
ETL Listed
No
Product Type
Wall Sleeve
UL Listed
No
UPC
084691854265